5 Shelf, Open Steel Shelving, 48"W x 30"D x 85"H, Starter, 18 GA, Gray

  • Mfr # 562197A

  • Zoro # G222795804


product price:  $426.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
85 in
Shelf Capacity
800 lbs
Load Capacity
2400 lbs
Assembled/Unassembled
Unassembled
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
562197A
Zoro #
G222795804
UPC #
707022015356
Country of Origin
China

Dimensions

Overall Height
85 in
Overall Depth
30 in
Overall Width
48 in

Details

Shelf Capacity
800 lbs
Load Capacity
2400 lbs
Assembled/Unassembled
Unassembled
Number of Shelves
5
Shelving Material
Steel
Shelving Type
Starter Unit
Color
Gray

Description

These heavy-duty 18-gauge steel shelving units have been engineered to adapt to your storage requirements. Ideal for stock room, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box-form reinforced front and rear edges for greater load capacity. Shelves are easily adjusted on 1 inch centers. Rib-reinforced 14-gauge 1 inch x 1 inch steel posts. Phosphatized to prevent corrosion and for maximum paint adhesion. Finished in long lasting gray baked on enamel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.