Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 Gallon Garbage Can, Black

  • Mfr # 240464BK

  • Zoro # G508610692


product price: $201.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Container Shape
Round
Height
33-1/8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240464BK
Zoro #
G508610692
UPC #
707022357128
Country of Origin
China

Dimensions

Height
33-1/8 in

Details

Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Black
Material
Plastic

Description

These waste containers won't corrode, chip, crack or peel. Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. These garbage cans nest when empty to save valuable storage space. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. Built-in bag clinch secures trash liners around the receptacle rim. NSF approved. Sold individually.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.