Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Global Industrial 55 Gallon Low Density Smooth Antistatic Drum Insert 15 mil 986356

55 Gallon Low Density Smooth Antistatic Drum Insert 15 mil (Discontinued)

  • Mfr # 986356
  • Zoro # G308827030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986356
Zoro #
G308827030
UPC #
707022355322
Country of Origin
United States

Dimensions

Thickness
15

Details

Color
Clear
Material
Low-Density Antistatic Polyethylene

Description

These inserts are vacuum formed that provides a seamless, sturdy insert to help extend container life. Liners help reduce cleaning and disposal costs, and are great for use with reconditioned drums, high-speed pumping and mixing equipment. Curled top flange prevents seepage of liquid into the container, eliminating pull-down concerns and product contamination. Smooth side walls offer easy cleaning and excellent chemical resistance. Liner inserts are constructed of FDA compliant polyethylene that is ideal for storing food, cosmetics and pharmaceutical products, as well as paints, inks and adhesives. Sold in package quantities of 20 pieces.Pink Anti-Static Liners are molded with a special static dissipating agent to reduce static build-up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.