Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 Gallon Plastic Trash Can Dome Lid, Gray

  • Mfr # 641435GY

  • Zoro # G208620403


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Lid Shape
Round
Color
Gray
Material
Plastic
Height
11-2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641435GY
Zoro #
G208620403
UPC #
707022403344
Country of Origin
China

Dimensions

Height
11-2/5 in

Details

Lid Shape
Round
Color
Gray
Material
Plastic

Description

The spring-loaded self-closing door automatically closes to contain odors and protect contents from the elements. The durable polyethylene construction ensures strength and durability. Gray color finish. For use with Global Industrial 55 Gallon Plastic Trash Cans.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.