Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5ft Straight Roller Conveyor, 21in Between Frame, 4-1/2in Roller Centers

  • Mfr # 293197

  • Zoro # G511865546


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Material
Steel
Overall Length
5 ft
Frame Height (In.)
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293197
Zoro #
G511865546
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
5 ft
Frame Height (In.)
3-3/4 in

Details

Item
Straight Conveyor
Material
Steel

Description

Keep things moving with this Global Industrial™ Straight Roller Conveyor. Engineered with a galvanized steel roller, this conveyor has a weight capacity of 2600 lbs., helping move heavy packages and containers with ease. Designed with free-spinning gravity rollers for improved speed and overall efficiency, this 24in wide conveyor is ideal for use in shipping/receiving, manufacturing, and packing facilities. 4.5in roller centers. Connect steel frames together for longer runs. 1.9in dia. x 16 ga. galvanized steel rollers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.