6-Tier 18 Door Box Locker, 12W x 15D x 12H, Blue, Assembled

  • Mfr # 652157BL

  • Zoro # G808825871


product price:  $819.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
15
Overall Height
78 in
Color
Blue
Locker Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
652157BL
Zoro #
G808825871
UPC #
707022337588
Country of Origin
Viet Nam

Dimensions

Overall Width
36 in
Overall Depth
15
Overall Height
78 in

Details

Color
Blue
Locker Material
Steel

Description

These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These six tier lockers feature a padlockable friction latch and hasp closure. Louvers promote ventilation. Legs add 6 to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.