Shop TENNSCO

Box Locker Unit with Coat Rod, 72 in W, 18 in D, 72 in H, (6) Tier, (6) Wide, Sand

  • Mfr # SRS-721872-ASD
  • Zoro # G2177001

product price: 
$
962.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(6) Tier, (6) Wide
Number of Openings
16
Overall Width
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SRS-721872-ASD
Zoro #
G2177001
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
18 in
Overall Height
72 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Opening Height
10 5/8 in
Frame Material Thickness
16 ga

Details

Item
Box Locker Unit with Coat Rod
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(6) Tier, (6) Wide
Number of Openings
16
Color
Sand
Locker Handle Type
Pull
Legs Included
No
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Finish
Powder Coated
Locker Configurations
(6) Wide, (6) Tier
Item - Box Lockers
Box Locker Unit with Coat Rod
Hooks per Opening
0
Lock Type
Padlock Hasp
Handle Type
Pull
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Door Type
Louvered
Number of Lockers
16
Audit Trail Storage
None
Locker Color
Tan
Includes Number Plates
Yes
Number of Tiers
6
Frame Assembled
Assembled
Number of Units Wide
6

Description

Box Locker Unit with Coat Rod, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 6, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 72 in, Handle Type Pull, Locker Material Steel, Number of Lockers 16, Opening Depth 16 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.