
6-Tier 18 Door Box Locker, 12W x 15D x 12H, Tan, Assembled
Mfr # 652157TN
Zoro # G808825833
product price:Â $839.99
/eaKey Features
Overall Width
36 in
Overall Depth
15
Overall Height
78 in
Color
Tan
Locker Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
652157TN
Zoro #
G808825833
UPC #
707022334082
Country of Origin
Viet Nam
Dimensions
Overall Width
36 in
Overall Depth
15
Overall Height
78 in
Details
Color
Tan
Locker Material
Steel
Description
These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These six tier lockers feature a padlockable friction latch and hasp closure. Louvers promote ventilation. Legs add 6 to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.