Box Locker Unit with Coat Rod, 72 in W, 18 in D, 78 in H, (6) Tier, (6) Wide, Sand

  • Mfr # SRS-721878-1SD
  • Zoro # G9810376
product price: 
$
992.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(6) Tier, (6) Wide
Number of Openings
16
Overall Width
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SRS-721878-1SD
Zoro #
G9810376
UPC #
-
Country of Origin
United States
Item
Box Locker Unit with Coat Rod
Locker Door Type
Louvered
Assembled/Unassembled
Assembled
Locker Configuration
(6) Tier, (6) Wide
Number of Openings
16
Color
Sand
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Beiges/Whites
Finish
Powder Coated
Item - Box Lockers
Box Locker Unit with Coat Rod
Tier
Six
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
Locking System
Padlock Hasp
Includes
Coat Rod and ID Plates
Locker Configurations
(6) Wide, (6) Tier
Lock Type
Padlock Hasp
Legs
6" Leg Included
Handle Type
Pull
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Door Type
Louvered
Number of Tiers
6
Audit Trail Storage
None
Number of Lockers
16
Frame Assembled
Assembled
Locker Color
Tan
Includes Hanging Rod
Yes
Number of Units Wide
6
Includes Number Plates
Yes

Dimensions

Overall Width
72 in
Overall Depth
18 in
Overall Height
78 in
Opening Width
9 5/8 in
Opening Depth
16 7/8 in
Opening Height
10 5/8 in
Frame Material Thickness
16 ga

Description

Box Locker Unit with Coat Rod, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 6, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 72 in, Handle Type Pull, Includes Coat Rod and ID Plates, Includes Hanging Rod Yes, Locker Material Steel, Number of Lockers 16, Opening Depth 16 7/8 in, Opening Height 10 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.