
60inW x 36inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan
Mfr # 319240TN
Zoro # G911836108
product price: $1,322.99
/eaKey Features
Color
Tan
Material
Steel
Width
60 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319240TN
Zoro #
G911836108
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
36 in
Width
60 in
Height
31-3/4 to 43-3/4 in
Details
Color
Tan
Item
Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Industrial workbench features rugged 2in square 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Weight Capacity: 5000 lbs, evenly distributed. Bench Includes: 5inD Lower Shelf. 6inH Drawer. 12inH Drawer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.