Zoro Homepage

60W x 18D Poly-Z-Brite Three-Sided Steel Frame

  • Mfr # DF1860Z

  • Zoro # G708658371


product price: $56.75
/ea

Key Features

Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF1860Z
Zoro #
G708658371
UPC #
707022003032
Country of Origin
China

Dimensions

Overall Depth
18
Overall Width
60 in

Details

Material
Steel
Color
Silver

Description

. Constructed of 1 square steel tubing, this three-sided frame provides extra strength and stability for shelving units. Poly-Z-Brite features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.