60x36 Lab Workbench Adj. Height Square Leg, Phenolic Resin Safety Edge, Blue

  • Mfr # 237384

  • Zoro # G811835775


product price: $813.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Blue
Height
28 to 42 in
Depth
36 in
Workbench/Table Assembly
Unassembled
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237384
Zoro #
G811835775
UPC #
707022024921
Country of Origin
China

Dimensions

Height
28 to 42 in
Depth
36 in
Width
60 in

Details

Color
Blue
Item
Heavy Duty Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Used daily in labs throughout the country, this top quality lab bench is supported by heavy duty 2in square legs made of 14 gauge tubular steel. Legs are height adjustable 28 to 42inH at 2in increments making this bench ideal for schools, factories and more. 5000 lb. capacity. Weight should be evenly distributed. Tough black phenolic resin top withstands moisture, chemicals and heavy use and features a radius edge for safety. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Base has a blue powder coat finish. Quick and easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.