
72 x 30 ESD Safety Edge Pedestal Workbench with 8 Drawers
Mfr # 253881
Zoro # G211835559
product price: $3,137.99
/eaKey Features
Color
Blue
Workbench/Table Assembly
Unassembled
Width
72 in
Height
36-5/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253881
Zoro #
G211835559
UPC #
-
Country of Origin
Multiple
Dimensions
Width
72 in
Height
36-5/8 in
Depth
30 in
Details
Color
Blue
Item
Double Pedestal Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Heavy gauge steel construction. Fully welded drawers extend 93% for easy access, have a capacity of 150 lbs. with full width recessed handles and smooth rolling steel ball bearings for easy opening. Pedestals can be placed on either side for interchangeable installation. Pedestal dimensions with base are 16-7/8inW x 28-1/2inD x 33-1/2inH. Includes a 4-drawer pedestal and a 4-drawer pedestal. One 4-drawer pedestal includes one 3in, two 5in and one 7inH drawer. One 4-drawer pedestal includes one 2in, one 3in, one 4in and one 11inH drawer. Bench top is 1-1/4in thick static dissipative ESD top with radius safety edge. Baked enamel finish. Easy assembly. Lifetime Limited Warranty. *Footrest not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.