Zoro Homepage

72 x 30 Pedestal Workbench, 6 Drawers, Maple Block Square Edge, Gray

  • Mfr # 607629

  • Zoro # G911937706


product price: $1,837.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
33-3/4 in
Workbench/Table Assembly
Unassembled
Material
Steel
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607629
Zoro #
G911937706
UPC #
707022023214
Country of Origin
Multiple

Dimensions

Height
33-3/4 in
Depth
30 in
Width
72 in

Details

Color
Gray
Item
Double Pedestal Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Drawer dimensions: 1st Drawer 13.23inW x 18.11inD x 4.33inH; 2nd Drawer 13.23inW x 18.11inD x 4.33inH; 3rd Drawer 13.23inW x 18.11inD x 11.06inH Inside drawer dimensions are 13inW x 17-3/4inD x 5-1/2inH . Overall pedestal dimensions are 15-3/4inW x 20inD x 32inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.