Shop GLOBAL INDUSTRIAL
See all product information
Create Account
72 x 36 Adj Height Workbench w/DrawerandRiser, Black- Shop Top Safety Edge Top
- Mfr # 183986BBK
- Zoro # G722791450
product price:Â
$
896.99
/ea
Free Shipping & Returns
Key Features
Workbench/Work Table Type
Production Workbench
Frame Material
Steel
Load Capacity
2000 lbs
Overall Depth
36 in
Overall Height
30-7/8 - 37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 183986BBK
- Zoro #
- G722791450
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 36 in
- Overall Height
- 30-7/8 - 37 in
- Overall Width
- 72 in
Details
- Workbench/Work Table Type
- Production Workbench
- Frame Material
- Steel
- Load Capacity
- 2000 lbs
- Color
- Black
- Assembled/Unassembled
- Unassembled
- Number of Shelves
- 1
Description
1-1/2" thick Shop Top is an economical and durable top, constructed of a high density particleboard core with clear lumbar edging and faced with 3/8" thick hard 62 lb. density custom resin board. Sanded smooth surface sealed for moisture resistance. Adjustable Height Legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs and all steel parts are undercoated for rust resistance and finished with scratch resistant Black powder coat. Bench height adjusts at 1-1/2" increments. Steel Drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security (lock sold separately). Measures 18-1/4"W x 23-7/8"D x 5-3/8"H. Back and End Stops keep nuts, bolts, screws and other small parts and tools confined to the work surface, prevent them from rolling away. Riser Shelf provides added work space and keep your workspace less cluttered. Riser shelf measures 10-1/2"D x 12"H with a 2" backstop to prevent items from falling. Bench stringer added stability, comes with mounting hardware to assemble legs to the bench top. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.