72 x 36 Adjustable Height Workbench, Power Apron, ESD Safety Edge Tan
- Mfr # 607268BTNA
- Zoro # G711835851
product price:Â
$
1,067.99
/ea
Key Features
Color
Tan
Width
72 in
Height
31-1/4 to 43-1/4 in
Workbench/Table Assembly
Unassembled
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607268BTNA
- Zoro #
- G711835851
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 72 in
- Height
- 31-1/4 to 43-1/4 in
- Depth
- 36 in
Details
- Color
- Tan
- Item
- Heavy Duty Workbench
- Workbench/Table Assembly
- Unassembled
- Material
- Steel
Description
Long lasting, high quality production benches come standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. 1-1/4in thick static dissipative ESD top with safety radius edge. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13inL quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 72inW x 36inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty. Certification: ETL/cETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.