LowerShelf, 14"D, Steel, Gry, 60"W

  • Mfr # S-60
  • Zoro # G5695627
product price: 
$
56.29
/ea

Key Features

For Use With
Flared or Adjustable Leg Workbenches
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Height
1 in
Color
Gray
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-60
Zoro #
G5695627
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Depth
14 in
Width
60 in
For Work Station Width
60 in
Back Stop Height
1 1/2 in
Overall Depth
14 in
For Top Width
60 in
Overall Width
60 in
Overall Fixed Height
1 in
For Top Depth
30 in, 36 in
Compatible Workstation Width
60 in
Fits Chest Size
1 1/2 in Protective Back Stop

Details

For Use With
Flared or Adjustable Leg Workbenches
Item
Lower Shelf
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Finish
Powder Coated
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Load Capacity
450 lb
Material
Steel
Assembly
Unassembled
Includes
(1) Shelf, (4) Bolts, (4) Nuts
Standards
SCS Indoor Advantage(R) Certified
Number of Outlets
0
Adjustability
Fixed Height
Overall Load Capacity
450 lb
Metal Material Gauge
16 ga
Compatible with Manufacturer Part Number
WB-1-3060, WB-1-3660, WBA-1-3060, WBA-1-3660, WBAT-1-3060, WBAT-1-3660
Compatible with Series
WB, WBA, WBAT
Weight
19.5 lb
Top Material
Steel
Number of Knockouts
0
Frame Material Finish
Powder Coated
Includes Mounting Hardware
Yes
Shelf Type
Workbench Shelf
Frame Material
Steel
Features
1 1/2 in Protective Back Stop
Mount Type
Bolts, Nuts
Product Type
Shelf
Compatible Manufacturer Part Number
WB-1-3060, WB-1-3660, WBA-1-3060, WBA-1-3660, WBAT-1-3060, WBAT-1-3660
Compatible Brand
Tennsco
Compatible Series
WB, WBA, WBAT
Wire Color
Gray

Description

Lower Shelf, Shelf Type Workbench Shelf, Assembly Unassembled, Color Gray, For Use With Flared or Adjustable Leg Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes (1) Shelf, (4) Bolts, (4) Nuts, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Overall Depth 14 in, Overall Fixed Height 1 in, Overall Load Capacity 450 lb, Overall Width 60 in, Top Material Steel, Adjustability Fixed Height

Ratings & reviews