
72inH Wall Mount Unit with VESA Mount, Beige
Mfr # 239140BG
Zoro # G911892548
product price: $635.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
72 in
Color
White
Material
Steel
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239140BG
Zoro #
G911892548
UPC #
707022025096
Country of Origin
China
Dimensions
Overall Height
72 in
Details
Item
Workstation Kit
Color
White
Material
Steel
Assembly
Unassembled
Description
72inH Wall Mount Unit with VESA Monitor Mount. This workstation includes a center post, work surface, flat panel screen mount and CPU holder keyboard drawer is optional and sold separately. All steel surfaces include a rugged, attractive powder coat finish. This sturdy 5inW x 2inD steel post mounts to wall and includes 2 support legs that can be bolted to the wall. Permits mounting of work surfaces as 30in and 40inH and monitor mounts at 47in, 58in and 69ftH. To hide all cables, the post includes 3 cable management openings at 7-1/2in, 39-1/2in and 51-1/2inH. The rectangular work surface is a 1in thick wooden core finished in rugged plastic laminate that measures 36inW x 20inD. This 72inH unit can accommodate sitting or standing users with work surface heights of 30in and 40in. The VESA mount, which accommodates any flat panel monitor from 10-30in, mounts at 47in, 58in and 69inH. Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. The CPU/power supply holder adjusts to hold items up to 9inW securely and includes non-skid cushions to prevent marring. CPU weight capacity not to exceed 45 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.