Zoro Homepage

72x30 Production Workbench, Stainless Steel Square Edge Complete Bench Blue

  • Mfr # 319339BL

  • Zoro # G311835886


product price: $1,970.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Steel
Width
72 in
Height
83-3/4 in
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319339BL
Zoro #
G311835886
UPC #
-
Country of Origin
Multiple

Dimensions

Width
72 in
Height
83-3/4 in
Depth
30 in

Details

Color
Blue
Item
Deluxe Production Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Production Workbench Stainless Steel Square Edge Complete Bench Blue 72inW X 30inD. Industrial workbench features rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34inH at 2in increments. Weight Capacity: 5000 lbs, evenly distributed. Complete Bench Includes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.