Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7x5-1/2 Orange Packing List Enclosed, Full Face, 1000PK

  • Mfr # B43989

  • Zoro # G509146534


product price: $71.75
/pk 1000, $0.07/ea

Key Features

Body Material
Polyethylene
Color
Clear
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B43989
Zoro #
G509146534
UPC #
700358231728
Country of Origin
United States

Dimensions

Overall Length
7 in

Details

Body Material
Polyethylene
Color
Clear

Description

Pressure sensitive packing list envelopes attach to the outside of shipments. Envelopes open along the first dimension. Heavy 2 Mil poly protects and secures documents. Full Face.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.