
8-1/2'H Outdoor Umbrella, Olefin, Navy Blue
Mfr # 695328
Zoro # G308620679
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Canopy Width
102
Tilting
Manual Tilt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695328
Zoro #
G308620679
UPC #
707022325004
Country of Origin
China
Dimensions
Canopy Width
102
Details
Color
Navy
Tilting
Manual Tilt
Item
Market Umbrella
Description
Perfect for commercial use for hotels, restaurants, cafes or residential use, this umbrella is ideal for any outdoor occasion. Can be used in picnic tables with umbrella hole 1-1/2 or more. Made of quality grade, fade-resistant Olefin fabric, this market umbrella fully opens to 8-1/2 feet to give you plenty of shade Fade resistant for up to 1,000 hours. Top air vent provides wind and heat ventilation while crank lever makes it easy to set up and open. Tilt button allows you to shade your area throughout the day.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.