Zoro Homepage

9-1/4H Medical Step Stool, Non-Skid Rubber Footstool Platform

  • Mfr # B2181734

  • Zoro # G108624341


product price: $56.75
/ea

Key Features

Bottom Width
14
Color
Silver
Material
Chrome Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2181734
Zoro #
G108624341
UPC #
707022329897
Country of Origin
Taiwan, Province of China

Dimensions

Bottom Width
14

Details

Color
Silver
Material
Chrome Plated Steel

Description

Overall Dimensions: 17-5/16W x 13-3/4 x 9-1/4H. Sturdy, 1 diameter chrome steel tubing construction. Reinforced rubber tips. Non-skip ribbed rubber platform. Step Surface: 14W x 11D. Step Height: 9-1/2H. Weight Capacity: 350 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.