
9 Pocket Utility Bag for Tilt Trucks 19in W x 27in H
Mfr # 251582
Zoro # G411937152
product price:Â $99.19
/ea
Free Shipping & Returns
Key Features
Overall Height
27 in
Overall Width
19 in
Color
Blue
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
251582
Zoro #
G411937152
UPC #
707022470490
Country of Origin
China
Dimensions
Overall Height
27 in
Overall Width
19 in
Details
Color
Blue
Material
Vinyl
Description
9 Pocket Utility Bag for Tilt Trucks 19in W x 27in H. 9 Pocket Vinyl Utility Bag easily attaches to tilt dump truck using straps and ties to carry various cleaning products and supplies. Measures 19inW x 27inH overall. Does not fit 1/2 cu. yd. Models. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.