96inW x 3-5/8inH Steel Z-Beam, 2150 lbs Capacity Per Pair

  • Mfr # 23CP96ZB

  • Zoro # G008612349


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Overall Depth
1/3/2004
Decking Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23CP96ZB
Zoro #
G008612349
UPC #
707022081542
Country of Origin
Malaysia

Dimensions

Overall Depth
1/3/2004
Overall Width
96 in

Details

Decking Material
Steel
Item
Beam

Description

These formed step beams' boltless design allows installation without tools or hardware and adjusts in seconds at 2 increments. They include heavy duty 12-gauge beam connectors equipped with 3 hooks at each end for positive connection. Sold in packages of 2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.