Shop All Lab Equipment Parts
Global Industrial
Acrylic Draft Shield, Clear, 13W x 14D x 13H
Mfr # 695983
Zoro # G709146310
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Width 13 in
- Color Clear
- Material Acrylic
Product Information
- Brand Global Industrial
- MFR # 695983
- Zoro # G709146310
- UPC # 707022491419
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Height | 13 in |
Width | 13 in |
Details
Description
The Global Industrial Acrylic Draft Shield is a simple addition to your lab workstation that values space occupancy and the need for accurate readings. This protection shield is made to help stabilize balance readings for lab scales. Ideal for laboratories and science classrooms where delicate equipment demands precise assessment. The protection shield is transparent, lightweight, easy-to-clean, and features a cut-out in the back for neat cable management. Compact design and slim frame of the draft enclosure provides minimal space occupancy across any tabletop or desk to ensure simple and fast operation of your lab scale.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK100 (MSB3-100)
- EXTECH Ph/ORP/Temperature Meter/Datalogger (SDL100)
- AQUAPHOENIX SCIENTIFIC Hardness Titrant, 60 mL (ED2150-B)
- KIMBLE CHASE RAY-SORB GL 45 Media Bottles, w/Blue PP C (14399-250)
- DUAL-LITE LED, Wet Location/NEMA, 4X, Exit Sign, Red (EVE4XRW)
- PERFORMANCE TOOL Metal Funnel With 12 In Flex Spout Funnel-Metal, W219 (W219)
- HEATHROW SCIENTIFIC Sterile Weight Boat, Sq. Medium, Antistatic, PK200 (120710)
- GOJO Foam Handwash, Mild, f/ LTX-12, 1200ml, Clear (GOJ191102CT)
- CLR Spot-Free Stainless Steel (G-CSS-12)
- 3M 3M 06396 Automotive Adhesion Promoter / Sponge Applicator Packet (7100009578)
- FTR ENTERPRISES KimWipes Push-Up Dispenser (246700)
- Global Industrial Lab Equipment Parts