
Additional 72inW x 18inD Shelf for LAN Workstation
Mfr # 752169
Zoro # G211937109
product price: $285.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Plastic Laminate
Color
Gray
Depth
18 in
Width
72 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
752169
Zoro #
G211937109
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
18 in
Width
72 in
Details
Material
Plastic Laminate
Color
Gray
Item
Shelf
Assembly Required
No
Description
Additional 72 X 18 Lan Shelf - C-23980. Use additional shelving to accommodate extra monitors, printers, etc. For 96in units, order two 48in shelves. Shelves are adjustable on 2in increments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.