This item is Discontinued.

Global Industrial Additional Level For 48W x 24D High Capacity Rack Steel Deck, Tan B2296667

Additional Level For 48W x 24D High Capacity Rack Steel Deck, Tan (Discontinued)

  • Mfr # B2296667
  • Zoro # G208590805
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B2296667
Zoro #
G208590805
UPC #
707022385022
Country of Origin
China

Dimensions

Depth
24 in
Overall Width
48 in

Details

Shelving Type
Boltless Shelf
Material
Steel Deck
Color
Tan
Shelving Style
Additional Level
Assembled/Unassembled
Unassembled

Description

Add an additional level to your existing rack. Includes 4 beams and galvanized steel decking. Beams have tan baked enamel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.