Zoro Homepage

Additional Level For Wide Span Rack 72W x 15D No Deck 900 Lb Capacity, Gry

  • Mfr # B2296949

  • Zoro # G908591188


product price: $61.75
/ea

Key Features

Shelving Type
Additional Level
Color
Gray
Assembled/Unassembled
Unassembled
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2296949
Zoro #
G908591188
UPC #
707022382083
Country of Origin
United States

Dimensions

Depth
15 in
Overall Width
72 in

Details

Shelving Type
Additional Level
Color
Gray
Assembled/Unassembled
Unassembled

Description

Includes steel horizontal beams for all four sides of decking. Supply your own decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.