Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Additional Shelf, Extra Heavy Duty Rack, No Deck, 72inW x 24inD, Gray
- Mfr # 504410A
- Zoro # G811826339
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504410A
- Zoro #
- G811826339
- UPC #
- 707022027748
- Country of Origin
- Malaysia
- Color
- Gray
- Item
- Boltless Shelf
- Assembled/Unassembled
- Unassembled
Dimensions
- Depth
- 24 in
- Overall Width
- 72 in
Description
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams and 6 deck supports. Beams are made with 3-1/2inH x 12 gauge Z-formed steel for extra strength. Features three large 1in hooks on each end for positive connection to uprights. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.