Additional Shelf, Single Rivet, No Deck, 36inW x 18inD, Gray
- Mfr # 254454
- Zoro # G011828010
product price:Â
$
17.69
/ea
Key Features
Overall Width
36 in
Overall Depth
18 in
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254454
- Zoro #
- G011828010
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Boltless Shelf
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 18 in
Description
Single Rivet - No Deck. Boltless shelf allows easy access to stored items from all sides. Decking is supported by durable steel beams that adjust at 1-1/2in increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Rivet beams allow easy, tool free shelf installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.