
Additional Shelf, Single Rivet, Wire Deck, 48inW x 24inD, Gray
Mfr # 601937
Zoro # G911828158
original price: $79.49
9% off
new price: $71.55
/eaKey Features
Overall Width
48 in
Overall Depth
24 in
Material
Wire Deck
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601937
Zoro #
G911828158
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
48 in
Overall Depth
24 in
Details
Item
Boltless Shelf
Material
Wire Deck
Color
Gray
Assembled/Unassembled
Unassembled
Description
BOLTLESS SHELF. Single Rivet - Wire Deck. Boltless shelf allows easy access to stored items from all sides. Wire decking is supported by durable steel beams that adjust at 1-1/2in increments. Beams have a baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes wire deck made of 4 gauge welded wire with a gray epoxy finish. Rivet beams allow easy, tool free shelf installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.