Zoro Homepage

Additional Shelf With Laminated Deck 96W x 24H, Gray

  • Mfr # B2297965

  • Zoro # G508591069


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
96 in
Overall Depth
24
Assembled/Unassembled
Unassembled
Shelving Frame Material
Melamine Laminated Particle Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297965
Zoro #
G508591069
UPC #
707022384759
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
24

Details

Color
Gray
Assembled/Unassembled
Unassembled
Shelving Frame Material
Melamine Laminated Particle Board
Shelving Style
Additional Level
Shelving Type
Boltless Shelf

Description

Made of sturdy 1/2 thick particleboard with a rugged white laminate surface. It's easy to maintain and rugged and provides a neat appearance. This 96W decking with 1100 lb. capacity includes extra heavy duty C-channel beams for all four sides of decking and 3 center deck supports. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.