Shop NASHVILLE WIRE
See all product information
Create Account
Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4
- Mfr # D4858EA4A2
- Zoro # G2640662
product price:Â
$
64.45
/ea
Key Features
Load Capacity
2,900 lb
Shelving Gauge
4
Color
Gray
For Use With
Steel King Structural Channel Pallet Racks
Finish - Shelving and Racks
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D4858EA4A2
- Zoro #
- G2640662
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,900 lb
- Shelving Gauge
- 4
- Color
- Gray
- For Use With
- Steel King Structural Channel Pallet Racks
- Finish - Shelving and Racks
- Powder Coated
- Wire Decking Style
- Flared
- Material
- Steel
- Decking Material
- Steel Wire
- Finish
- Powder Coated
- Item
- Pallet Rack Decking
- Standards
- AWG
- Item - Decking
- Pallet Rack Decking
- Gauge
- 4 ga
- Decking Edge
- Waterfall
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Depth
- 48 in
- Overall Width
- 58 in
- Thickness
- 2 in
- Hole Size
- 4 in x 2 1/2 in
- Depth
- 48"
- Width
- 58 in
Description
Pallet Rack Decking, Overall Depth 48 in, Overall Width 58 in, Thickness 2 in, 4 ga, 2,900 lb Load Capacity, Steel, Flared Wire Decking Style, Waterfall Decking Edge, Gray, Powder Coated, AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.