Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Additional Shelf With Laminated Deck 96W x 36D, Gray
- Mfr # B2297964
- Zoro # G608591037
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
96 in
Overall Depth
36
Assembled/Unassembled
Unassembled
Shelving Frame Material
Melamine Laminated Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2297964
- Zoro #
- G608591037
- UPC #
- 707022384766
- Country of Origin
- United States
- Color
- Gray
- Assembled/Unassembled
- Unassembled
- Shelving Frame Material
- Melamine Laminated Particle Board
- Shelving Style
- Additional Level
- Shelving Type
- Boltless Shelf
Dimensions
- Overall Width
- 96 in
- Overall Depth
- 36
Description
Made of sturdy 1/2 thick particleboard with a rugged white laminate surface. It's easy to maintain and rugged and provides a neat appearance. This 96W decking with 1100 lb. capacity includes extra heavy duty C-channel beams for all four sides of decking and 3 center deck supports. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.