Zoro Homepage

Adjustable Height Workbench, 48 x 30in, Steel Square Edge, Gray

  • Mfr # 183150

  • Zoro # G911865078


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Workbench/Table Assembly
Unassembled
Height
30-7/8 to 36-7/8 in
Width
48 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183150
Zoro #
G911865078
UPC #
707022002516
Country of Origin
China

Dimensions

Height
30-7/8 to 36-7/8 in
Width
48 in
Depth
30 in

Details

Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

12 gauge steel top reinforced with 14 gauge end channels for superior strength and durability. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Gray powder coat finish will not absorb oil and resists rust and cracks. 1-3/4in thick. Steel top comes with mounting hardware to attach the top to the legs. Leg height adjusts in 1-1/2in increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.