
Adjustable Height Workbench, 60 x 30in, Shop Top Safety Edge, Black
Mfr # 183984BK
Zoro # G511865256
product price: $386.99
/eaKey Features
Color
Black
Depth
30 in
Width
60 in
Material
Steel
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
183984BK
Zoro #
G511865256
UPC #
-
Country of Origin
China
Dimensions
Depth
30 in
Width
60 in
Height
30-5/8 to 36-1/8 in
Details
Color
Black
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Global workbenches are built to withstand years of heavy-duty use. Ergonomically designed Safety Edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are undercoated for rust resistance and finished with black powder coat for durability. 1-1/2in thick Shop Top is an economical and durable top, constructed of a high density particleboard core with clear lumbar edging and faced with 3/8in thick hard 62 lb. density custom resin board. Sanded smooth surface sealed for moisture resistance. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.