
Adjustable Height Workbench, 72 x 36in, Maple Square Edge, Black
Mfr # 183169BK
Zoro # G211864979
product price: $752.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Color
Black
Material
Steel
Depth
36 in
Height
30-7/8 to 36-7/8 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
183169BK
Zoro #
G211864979
UPC #
707022032988
Country of Origin
Multiple
Dimensions
Depth
36 in
Height
30-7/8 to 36-7/8 in
Width
72 in
Details
Color
Black
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Maple Butcher Block Square Edge Workbench Adjustable Height Black 72inW X 36inD. A workmanfts dream bench. This solid, rugged top stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-3/4in thickness and has laminated edges. Finished with a penetrating mineral oil for a durable high quality appearance. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are undercoated for rust resistance and finished with black powder coat. Height adjustable from 29-5/8in to 37-1/4in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.