
Aluminum Pallet Dolly with Tilt Rollers, 36in x 36in, 6000 lb. Cap.
Mfr # 800500
Zoro # G111892577
product price:Â $402.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4-1/2 in
Overall Length
36 in
Overall Width
36 in
Material
Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800500
Zoro #
G111892577
UPC #
707022470155
Country of Origin
Viet Nam
Dimensions
Overall Height
4-1/2 in
Overall Length
36 in
Overall Width
36 in
Details
Material
Aluminum
Color
Silver
Item
Pallet Dolly
Assembled
Yes
Description
Includes eye bolt, restraint belt, and handle attachment. Tilt design enables swift turning. Moves heavy loads up to 6000 lbs. Simplify moving pallets around your facility with the Global Industrial™ 36in x 36in Aluminum Pallet Dolly, a pallet mover thatfts a great alternative for moving pallet loads quickly without the need of a material-handling vehicle. This versatile, aluminum pallet dolly features flexible Tilt Rollers, making it ideal for a variety of warehouses, delivery centers, distribution centers, and small-medium-large businesses/stores. Open-deck design allows easy access to pallets. Rounded corners for added safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.