Aluminum Pallet Dolly with Tilt Rollers, 48in x 42in, 6000 lb. Cap.

  • Mfr # 800501

  • Zoro # G211892521


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4-1/2 in
Overall Length
48 in
Overall Width
42 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800501
Zoro #
G211892521
UPC #
707022470162
Country of Origin
Viet Nam

Dimensions

Overall Height
4-1/2 in
Overall Length
48 in
Overall Width
42 in

Details

Material
Aluminum
Color
Silver
Item
Pallet Dolly
Assembled
Yes

Description

Includes eye bolt, restraint belt, and handle attachment. Tilt design enables swift turning. Moves heavy loads up to 6000 lbs. Simplify moving pallets around your facility with the Global Industrial™ 48in x 42in Aluminum Pallet Dolly, a pallet mover thatfts a great alternative for moving pallet loads quickly without the need of a material-handling vehicle. This versatile, aluminum pallet dolly features flexible Tilt Rollers, making it ideal for a variety of warehouses, delivery centers, distribution centers, and small-medium-large businesses/stores. Open-deck design allows easy access to pallets. Rounded corners for added safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.