Antifatigue Mat, 12 in L x 3 in W, 9/16 Thickness, Black

  • Mfr # 800513

  • Zoro # G608620850


product price:  $494.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
12 in
Width
3 in
Thickness
9/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800513
Zoro #
G608620850
UPC #
71541101333
Country of Origin
United States

Dimensions

Length
12 in
Width
3 in
Thickness
9/16

Details

Item
Antifatigue Mat
Color
Black

Description

Improve safety in your warehouse, distribution center, or assembly line with the Global Industrial , Diamond-Plate Anti Fatigue Mat. Equipped with a chemical-and abrasion-resistant vinyl, the mat's durable diamond tread plate surface is slip-resistant for added safety. The surface, bonded to a buoyant PVC sponge base, helps to relieve pressure off your feet and lower back when standing for long periods of time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.