
Antimicrobial Magnetic Whiteboard, Steel Surface, 48inW x 36inH
Mfr # B880024-AM
Zoro # G911865399
product price:Â $154.79
/ea
Free Shipping & Returns
Key Features
Height
36 in
Depth
1/2 in
Width
48 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B880024-AM
Zoro #
G911865399
UPC #
707022464604
Country of Origin
China
Dimensions
Height
36 in
Depth
1/2 in
Width
48 in
Details
Item
Whiteboard
Color
White
Description
Magnetic surface displays notes for ease of use and convenience. Antimicrobial properties preserve the integrity of the whiteboard and help repel bacteria and mold. Accessory tray included. Looking to illustrate a point or brainstorm with members of your team? Turn to the Global IndustrialTM Antimicrobial Magnetic Whiteboard. Made of high-quality painted steel and aluminum, and equipped with antimicrobial properties that help suppress the growth of bacteria and mold, this whiteboard is ideal for offices, schools, and similar environments where collaboration is encouraged. Use the included accessory tray to keep markers and erasers sold separately organized and within reach. Plus, easily post notes and reminders with the magnetic surface. 3 Year Limited Warranty. Measures: 48inW x 36inH. Frame color: Silver. Color finish: White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.