Zoro Homepage

Armless Synthetic Leather Reception Chair, Black W/ Silver Frame

  • Mfr # 695864

  • Zoro # G008619911


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Width
23 in
Overall Depth
25-3/4
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695864
Zoro #
G008619911
UPC #
707022464628
Country of Origin
China

Dimensions

Overall Height
34 in
Overall Width
23 in
Overall Depth
25-3/4

Details

Assembled/Unassembled
Unassembled

Description

Armless Synthetic Leather Reception Chair provides comfortable seating that is easy to lift and carry. Use it to dress up the reception or guest areas in your facility. The sturdy 4 thick cushion offers optimal comfort and support plus, the silver powder coated steel frame matches well with other industrial and commercial surroundings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.