Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ateel Bin Rail, 60W x 3-1/4H, Blue

  • Mfr # 606942

  • Zoro # G409145972


product price: $46.55
/ea

Key Features

Color
Blue
Material
Steel
Type
Bin Rail
Width
60 in
Height
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606942
Zoro #
G409145972
UPC #
707022080712
Country of Origin
China

Dimensions

Width
60 in
Height
3-1/4 in

Details

Color
Blue
Material
Steel
Type
Bin Rail

Description

Bin Rail is great for handling small parts. Binssold separately easily hook onto this steel rail. Upright Kitsold separately is required for bin rail installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.