Zoro Homepage

Auto Floor Scrubber 18 Cleaning Path

  • Mfr # 641263

  • Zoro # G808826748


product price: $4,620.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Height (In.)
38-1/2 in
Width (In.)
21-2/3 in
Voltage
12
Color
Blue
Length
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641263
Zoro #
G808826748
UPC #
707022346221
Country of Origin
China

Dimensions

Height (In.)
38-1/2 in
Width (In.)
21-2/3 in
Length
46 in

Details

Item
Walk-Behind Automatic Battery Floor Scrubber
Voltage
12
Color
Blue
Material
Plastic
Weight (Lbs.)
363 lb

Description

Features a battery energy management system with digital controller for longer run time. Includes two 12V batteries with 3 hr. run time per charge. The exclusive softstart technology helps extend the life of the floor scrubber. Set of squeegee blades and pad driver are included. Scrub brush and floor pads sold separately. Powered by a 3/4HP brush motor that offers 180 RPM. Variable speed control transaxle drive; forward and reverse drive. Features large capacity solution and recovery tanks for low maintenance. Includes heavy duty cast aluminum squeegee assembly. 18 scrubber features 12 gallon solution and 15 gallon recovery tank. Provides 17,000 sq. ft. per hour coverage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.