Battery Powered HEPA Wet/Dry Vacuum w/ Air Inflate Adapter, 2 Gallon Cap.

  • Mfr # 641808

  • Zoro # G311970457


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Tank Material
Plastic
Height
13 in
Tool Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641808
Zoro #
G311970457
UPC #
707022470230
Country of Origin
China

Dimensions

Height
13 in
Tool Length
17 in

Details

Item
HEPA Wet/Dry Vacuum
Tank Material
Plastic

Description

Air inflator adaptor hose. Battery included. HEPA filter. Eliminate tripping over that pesky power cord with the Global Industrial™ Battery Powered HEPA Wet/Dry Vacuum with Air Inflate Adapter. Weighing just under 12 lbs. this vacuum is lightweight and ideal for use around construction sites, manufacturing facilities, and auto repair shops. The air inflate adapter, max 50 psi, inflates tire and and automatically stops when dialed in pressure is reached. Accessories included:. 6 ft elastic hose. Dry and wet nozzles. Battery charger. Capacity: 2 gallons.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.