Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Yoke Vise, 1/8, 2-1/2 Pipe Capacity

  • Mfr # 604076

  • Zoro # G608658181


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Overall Height
6.5 in
Overall Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604076
Zoro #
G608658181
UPC #
707022471886
Country of Origin
China

Dimensions

Overall Height
6.5 in
Overall Width
9.5 in
Overall Length
9.5 in

Details

Material
Cast Iron

Description

Secure pipes while cutting, threading, or welding with the Global Industrial; Bench Yoke Vise. Built to last, this vise will mount to any surface with screws or clamps not included, making this is the premier choice for any manufacturing workspace. Pipe Capacity: 1/8 - 2-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.