Zoro Homepage

Blue Distribution Container With Hinged Lid 28-1/8x20-3/4x15-5/8

  • Mfr # 238148BL

  • Zoro # G108623894


product price: $65.59
/ea

Key Features

Material
Plastic
Color
Blue
Length
28-1/8 in
Height
15-5/8 in
Used With Bin or Container Style
Plastic Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238148BL
Zoro #
G108623894
UPC #
707022110617
Country of Origin
United States

Dimensions

Length
28-1/8 in
Height
15-5/8 in
Width
20-3/4 in

Details

Material
Plastic
Color
Blue
Item
Attached Lid Shipping Container
Used With Bin or Container Style
Plastic Hinge

Description

The improved all plastic attached lid container leads the industry in design and proven performance. Taken out was the traditional metal hinge replacing it with a safer and more durable all plastic hinge. This series of plastic shipping containers is the choice of much of the distribution industry. Manufactured from high grade-high density polyethylene plastic, the enhanced storage container is made to ship, store, and distribute goods and products in the toughest of environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.