Blue Nylon 32 in L, 20 in W, 21 in H

  • Mfr # 198662BL

  • Zoro # G308613206


product price: $26.99
/ea

Key Features

Color
Blue
Material
Nylon
Length
32 in
Height
21 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198662BL
Zoro #
G308613206
UPC #
707022091527
Country of Origin
China

Dimensions

Length
32 in
Height
21 in
Width
20 in

Details

Color
Blue
Material
Nylon

Description

Nylon cover keeps contents hidden, secure, and dust free. Made of waterresistant 400 denier nylon with reinforced corners and double stitchingfor added durability
  • Flip front door panel with hook & loop tape to attach section to fasten cover to cart
  • Image shows blue cover.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.