Blue Nylon 48 in L, 40 in W, 42-1/2 in H

  • Mfr # 198668BL

  • Zoro # G208613184


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nylon
Length
48 in
Height
42-1/2 in
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198668BL
Zoro #
G208613184
UPC #
707022091510
Country of Origin
China

Dimensions

Length
48 in
Height
42-1/2 in
Width
40 in

Details

Color
Blue
Material
Nylon

Description

Nylon cover keeps contents hidden, secure, and dust free. Made of waterresistant 400 denier nylon with reinforced corners and double stitchingfor added durability
  • Flip front door panel with hook & loop tape to attach section to fasten cover to cart
  • Image shows blue cover.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.