Bolted Teardrop Pallet Rack Starter, 96"W x 48"D x 144"H, 3230 lbs Shelf Cap

  • Mfr # 412354

  • Zoro # G022793185


product price:  $1,022.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412354
Zoro #
G022793185
UPC #
707022514750
Country of Origin
Viet Nam

Description

Improve storage in your warehouse, retail store, or manufacturing facility with the Global Industrial Bolted Pallet Rack Starter. The bolted teardrop upright frames come partially assembled for easy customer set-up, allowing for more flexible configuration and making it easier than ever to adapt to new storage environments. Designed to endure the most demanding of industrial conditions, this kit features heavy-duty 13-gauge steel uprights and high-strength 16-gauge steel beams. These uprights allow for height adjustments at 2" increments, while the beams have a 1-5/8"H step beam design to accommodate cross bars and decking. With the use of 3-button studs on the connector plate ends and a self-engaging spring-loaded safety clip, these beams securely connect to the upright frames. All uprights are equipped with 8.8 grade Tensile Strength Bolts, with limited threads, to prevent over-tightening. The standard, pre-punched footplates allow for easy anchoring and a recessed channel in the column's shape keeps the bolts and nuts safely away from products and people. If a component is damaged on the upright frame, repairs are only necessary on that element, making this a very economical product. This patent pending design allows for the uprights to be shipped knocked-down (KD), optimizing freight costs and storage space during transportation and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.